Allen-Bradley W55 Heater Element, 14 FLA, Size 0-1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    W55
  • Rexel Part Number:

    25990
  • UPC:

    78118015432

Heater Element, 14 Full Load Amps, Starter Size 0 - 1

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # W55

Rexel Part # 25990

UPC 78118015432

UNSPSC 39121533

Amps 14

Family / Style 500 Series

IP/NEMA Rating 0

Poles 1

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch