Allen-Bradley W63 Heater Element, 28.0 FLA, Size 1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    W63
  • Rexel Part Number:

    24448
  • UPC:

    78118015468

Heater Element, 28.0 Full Load Amps, Starter Size 1

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # W63

Rexel Part # 24448

UPC 78118015468

UNSPSC 39121533

Amps 28

Family / Style 500 Series

IP/NEMA Rating 1

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch