Allen-Bradley W68 Heater Element, 38A Size 2, 47A Size 3, 51A Size 4

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    W68
  • Rexel Part Number:

    24280
  • UPC:

    78118015479

Heater Element, 38 Amp Size 2, 47 Amp Size 3, 51 Amp Size 4

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # W68

Rexel Part # 24280

UPC 78118015479

UNSPSC 39121533

Amps 38

Family / Style 500 Series

IP/NEMA Rating 2

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch