Allen-Bradley W69 Heater Element, 40.5A Size 2, 51A Size 3, 55A Size 4

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    W69
  • Rexel Part Number:

    30401
  • UPC:

    78118015482

Heater Element, 40.5 Full Load Amp, Size 2, 51 Full Load Amp, Size 3, 55 Full Load Amp, Size 4

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # W69

Rexel Part # 30401

UPC 78118015482

UNSPSC 39121533

Amps 40.5

Family / Style 500 Series

IP/NEMA Rating 2

Poles 1

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch