Milwaukee 0299-20 MIL 0299-20 1/2" MAG DRILL

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    0299-20
  • Rexel Part Number:

    89479
  • UPC:

    045242001941

Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrialkeyed; Cord Type: 8 Ft Fixed 3-wire Rubber; Trigger Lock: On; Tool Weight: 5.400lb; Capacity In Wood: 1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:no; Metal Capacity: 2 In Hole Saw; Soft Grip Handle: N

$ 136.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 0299-20

Rexel Part # 89479

UPC 045242001941

UNSPSC 27112703

Amps 8

Type Drill

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch