Milwaukee 0880-20 Cordless Vacuum, M18, Battery Not Included

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    0880-20
  • Rexel Part Number:

    88260
  • UPC:

    045242150434

Vacuum, Cordless, Power Requirements: M18 Battery, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Voltage: 18, Weight: 9.4 lbs, Includes: Filter (49-90-1900), Crevice Tool (31-01-2100), Wide Utility Nozzle (31-01-2110), Wireless Vinyl Hose (14-37-0160), & Vacuum. No Battery Included.

$ 111.77 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 0880-20

Rexel Part # 88260

UPC 045242150434

UNSPSC 47121604

Type Bare Tool

Volts DC 18

Place your Will Call order by clicking the cart button next to the appropriate Branch