Square D 9002AW117 Foot Switch, Fully Guarded, 5A, 600V AC/DC, Yellow, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9002AW117
  • Rexel Part Number:

    56816
  • UPC:

    78590165241

Foot Switch, Fully Guarded, with Safety Door, 5 Amp, 600 Volt AC/DC, Yellow, Momentary

$ 750.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9002AW117

Rexel Part # 56816

UPC 78590165241

UNSPSC 39122222

Amps 5

Color Yellow

Family / Style 9002

IP/NEMA Rating 2

Poles 1

Type Foot Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch