Square D 9002AW124 Foot Switch, Fully Guarded, 5A, 600V AC/DC, Yellow, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9002AW124
  • Rexel Part Number:

    29374
  • UPC:

    78590148952

Foot Switch, Fully Guarded, with Safety Door, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole, Double Throw, 2 Normally Open, 2 Normally Closed, Isolated, Direct Acting Contacts

$ 903.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9002AW124

Rexel Part # 29374

UPC 78590148952

UNSPSC 39122222

Amps 5

Color Yellow

Family / Style 9002

IP/NEMA Rating 2

Poles 2

Type Foot Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch