Square D 9002AW133 Foot Switch, Oversized Shield, 5A, 600V AC/DC, Yellow, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9002AW133
  • Rexel Part Number:

    394073
  • UPC:

    78590106048

Foot Switch, Oversized Pedal Shield, and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole Double Throw

$ 903.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9002AW133

Rexel Part # 394073

UPC 78590106048

UNSPSC 39122222

Amps 5

Color Yellow

Family / Style 9002

IP/NEMA Rating 2

Poles 2

Type Foot Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch