DEWALT DCF815S2 Cordless Impact Driver, 1/4", 12V

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DCF815S2
  • Rexel Part Number:

    509880
  • UPC:

    88591120404

Cordless Impact Driver, 12 Volt, Drive Size: 1-Handed Loading, 1/4 inch Hex Chuck, No Load Speed: 0-2450 RPM, Impacts/Min: 0-3400 IPM, Torque (in): 950, Torque (ft): 79 lbs, Length: 6-1/4 inch, Charger/Batteries: Fast Charger/ (2) 12 Volt MAX Lithium Ion, Includes: (1) Impact Ready Bit Tip, (1) Belt Hook

$ 149.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DCF815S2

Rexel Part # 509880

UPC 88591120404

UNSPSC 27112713

Type Impact Driver

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch