DEWALT DCF885L2 Cordless Impact Driver Kit, Lithium Ion, 1/4", 20V

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DCF885L2
  • Rexel Part Number:

    509132
  • UPC:

    88591122910

Cordless Impact Driver Kit, Lithium Ion, 20 Volt, Drive Size: 1/4 inch, No Load Speed: 2800 RPM, Impacts/Min: 3200 IPM, Torque (in): 1400, Torque (ft): 117 lbs, Length: 5.55 inch, Charger/Batteries: Fast Charger/ (2) 20 Volt MAX Lithium Ion 3.0Ah, Includes: Belt Hook

$ 269.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DCF885L2

Rexel Part # 509132

UPC 88591122910

UNSPSC 27112703

Type Impact Driver Kit

Volts DC 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch