Milwaukee 2662-22 MIL2662-22

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2662-22
  • Rexel Part Number:

    241976
  • UPC:

    045242190010

Milwaukee; Impact Wrench; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 1900 Rpm; Battery: Xc High Capacity Redlithium Lithium-ion; Torque Rating: 450 Ft-lb;drive Size: 1/2 In Square; Length: 8-7/8 In; Ipm: 0 - 2200 Ipm; Anvil Type: Pindetent; Tool We

$ 460.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2662-22

Rexel Part # 241976

UPC 045242190010

UNSPSC 27112713

Type Kit

Volts DC 18

Place your Will Call order by clicking the cart button next to the appropriate Branch