Milwaukee 2420-20 M12 Cordless Hackzall

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2420-20
  • Rexel Part Number:

    181634
  • UPC:

    045242158638

Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 1/2", Voltage: 12V, Weight: 2.2 lbs, Includes: (2) Hacksaw Blades & Bare Tool ***No Batteries or Charger Included***

$ 103.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2420-20

Rexel Part # 181634

UPC 045242158638

UNSPSC 27112747

Type Bare Tool

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch