Milwaukee 2420-22 M12 Cordless Hackzall

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2420-22
  • Rexel Part Number:

    127016
  • UPC:

    045242158584

Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 1/2", Voltage: 12V, Weight: 2.2 lbs, Includes: (2) Hacksaw Blades, (2) M12 Lithium Batteries, 30 Minute Charger, Carrying Case & Saw

$ 193.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2420-22

Rexel Part # 127016

UPC 045242158584

UNSPSC 27112747

Type Kit

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch