Milwaukee 2520-21XC M12 FUEL™ HACKZALL® Recip Saw Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2520-21XC
  • Rexel Part Number:

    702721
  • UPC:

    045242318834

Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 5/8", Voltage: 12V, Weight: 4.1 lbs, Includes: (2) Hacksaw Blades, (1) M12 Lithium Batteries, 30 Minute Charger, Carrying Case & Saw.

$ 233.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2520-21XC

Rexel Part # 702721

UPC 045242318834

UNSPSC 27112801

Type Kit

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch