Milwaukee 2625-21 M18 Cordless Hackzall

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2625-21
  • Rexel Part Number:

    300661
  • UPC:

    045242200580

Reciprocating Saw, Hackzall, M18, Cordless, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 18V, Weight: 4.1 lbs, Includes: (1) M18 XC High Capacity Lithium Battery (48-11-1828), M18 1 Hour Charger, General Purpose Sawzall, Contractor Bag & Saw

$ 241.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2625-21

Rexel Part # 300661

UPC 045242200580

UNSPSC 27112700

Type Kit

Volts DC 18

Place your Will Call order by clicking the cart button next to the appropriate Branch