Milwaukee 2415-21 M12 Cordless Right Angle Drill Driver

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2415-21
  • Rexel Part Number:

    149193
  • UPC:

    045242197156

Right Angle Drill Driver, M12, Cordless, RPM: 0 - 800, Torque: 100 in-lbs, Voltage: 12V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 2.43 lbs, Includes: (1) M12 Lithium Battery, 30 Minute Charger, Carrying Case & Right Angle Drill Driver

$ 155.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2415-21

Rexel Part # 149193

UPC 045242197156

UNSPSC 27112703

Type Kit

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch