Milwaukee 2615-21 M18 Cordless Right Angle Drill Driver

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2615-21
  • Rexel Part Number:

    332078
  • UPC:

    045242242214

Right Angle Drill Driver, M18, Cordless, RPM: 0 - 1500, Torque: 125 in-lbs, Voltage: 18V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 4.25 lbs, Includes: (1) M18 XC Lithium Battery, 1 Hour Charger, Carrying Case & Right Angle Drill Driver

$ 278.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2615-21

Rexel Part # 332078

UPC 045242242214

UNSPSC 27112700

Type Kit

Volts DC 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch