Milwaukee 2707-22 M18 FUEL™ HOLE HAWG® 1/2" Right Angle Drill Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2707-22
  • Rexel Part Number:

    756426
  • UPC:

    045242337798

Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 9 lbs, Includes: (2) M18 REDLITHIUM XC Battery, (1) M18 & M12 Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill

$ 527.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2707-22

Rexel Part # 756426

UPC 045242337798

UNSPSC 27112709

Type Kit

Volts DC 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch