Milwaukee 2708-22 M18 FUEL HOLE HAWG® Right Angle Drill Kit w/ QUIK-LOK

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2708-22
  • Rexel Part Number:

    829001
  • UPC:

    045242337811

Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 8.5 lbs, Includes: (2) M18 REDLITHIUM XC Battery, (1) M18 & M12 Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill with QUIK-LOK

$ 527.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2708-22

Rexel Part # 829001

UPC 045242337811

UNSPSC 26111710

Type Kit

Volts DC 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch