Milwaukee 2412-22XC SDS-Plus Rotary Hammer Kit, Cordless, M12, Lithium-Ion, 1/2"

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2412-22XC
  • Rexel Part Number:

    510320
  • UPC:

    04524228687

M12 Cordless Lithium-Ion SDS-Plus Rotary Hammer Kit, Hex Size: 1/2 inch, 12 Volt, Length: 9 inch, Includes: (1) M12 Cordless Lithium-Ion 1/2 inch SDS-Plus Rotary Hammer, (2) M12 XC High Capacity REDLITHIUM Battery, (1) M12 Lithium-ion Battery Charger, (1) Carrying Case

$ 292.53 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2412-22XC

Rexel Part # 510320

UPC 04524228687

UNSPSC 27112700

Diameter 1/2 in

Length 9 in

Type SDS Rotary Hammer Kit

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch