Milwaukee 2605-20 M18 Cordless SDS Plus Rotary Hammer (Tool Only)

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2605-20
  • Rexel Part Number:

    603816
  • UPC:

    045242244270

Milwaukee 2605-20 M18 Cordless SDS Plus Rotary Hammer (Tool Only). RPM: 0 - 1400, BPM: 0 - 4800, Impact Energy: 1.8 ft-lbs, Voltage: 18V, Chuck: 7/8" SDS Plus, Weight: 7.2 lbs, Includes: Side Handle, Depth Rod & Rotary Hammer.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2605-20

Rexel Part # 603816

UPC 045242244270

UNSPSC 20111603

Type Kit

Volts DC 18

Place your Will Call order by clicking the cart button next to the appropriate Branch