Milwaukee 2715-22 M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2715-22
  • Rexel Part Number:

    840655
  • UPC:

    45242303557

Rotary Hammer, M18, Cordless, RPM: 0-1,350, BPM: 0-5,000, Impact Energy: 3.3 ft-lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 lbs, Includes: (2) M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery Pack, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer.

$ 644.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2715-22

Rexel Part # 840655

UPC 45242303557

UNSPSC 27110000

Type Kit

Volts DC 18

Place your Will Call order by clicking the cart button next to the appropriate Branch