Lithonia Lighting UNS296HO120CW20GEB Heavy Duty Striplight, 8', 2-Lamp, T12HO, 110W, 120V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    UNS296HO120CW20GEB
  • Rexel Part Number:

    184338
  • UPC:

    74597278051

Heavy Duty Striplight, 8 foot, 2-Lamp, T12HO, 110 Watt, 120 Volt, Options: CW: Cold-weather ballast 0°F starting GEB: T12 electronic ballast, <20% THD

$ 202.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # UNS296HO120CW20GEB

Rexel Part # 184338

UPC 74597278051

UNSPSC 39111533

Length 96 in

Type 2-Lamp

Volts AC 120

Wattage 110

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch