Allen-Bradley 1492-JKD3 Terminal Block, Knife Disconnect, 10A, 300V AC/DC, Gray, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JKD3
  • Rexel Part Number:

    1872
  • UPC:

    66207305851

Terminal Block, Knife Disconnect, 10 Amp, 300 Volt AC/DC, Gray, 22 - 12 AWG, 2.5 mm, 100 in a Package

$ 4.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JKD3

Rexel Part # 1872

UPC 66207305851

UNSPSC 39121410

Amps 10

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 30

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch