Eveready 1151 Krypton Industrial Flashlight

  • Mfr/Brand Name:

    Eveready
  • Mfr Number:

    1151
  • Rexel Part Number:

    282810
  • UPC:

    039800055866

Flashlight, Industrial, Bulb Type: Krypton, Body Color: Black & Yellow, Light Color: White, Length: 6.02", Diameter: 1.39", Weight: 1.7 oz, Light Output: 7 Lumens, Run Time: 15 Hours, Power Requirements: (2) AA Batteries

$ 3.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eveready

Mfr Part # 1151

Rexel Part # 282810

UPC 039800055866

UNSPSC 39111610

Length 6.02 in

Lumens 7

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch