Bizline R10112HWH Tapping Screw, Hex Washer Head, 10 x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R10112HWH
  • Rexel Part Number:

    48476
  • UPC:

    70559119410

Tapping Screw, Hex Washer Head, 10 x 1-1/2", Zinc Plated, Order of 1 Each = Pack of 100

$ 9.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R10112HWH

Rexel Part # 48476

UPC 70559119410

UNSPSC 31160000

Diameter # 10

Length 1 1/2 in

Material Steel

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch