Bizline R10114HWH Tapping Screw, Hex Washer Head, 10 x 1-1/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R10114HWH
  • Rexel Part Number:

    48500
  • UPC:

    70559119409

Tapping Screw, Hex Washer Head, 10 x 1-1/4", Zinc Plated, Order of 1 Each = Pack of 100

$ 8.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R10114HWH

Rexel Part # 48500

UPC 70559119409

UNSPSC 31160000

Diameter # 10

Length 1 1/4 in

Material Steel

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch