Bizline R812HWH Tapping Screw, Hex Washer Head, 8 x 1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R812HWH
  • Rexel Part Number:

    104703
  • UPC:

    70559119400

Tapping Screw, Hex Washer Head, 8 x 1/2", Zinc Plated, Order of 1 Each = Pack of 100

$ 4.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R812HWH

Rexel Part # 104703

UPC 70559119400

UNSPSC 31160000

Diameter # 8

Length 1/2 in

Material Steel

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch