Dottie HWSMS123 Sheet Metal Screw, Hex Washer Head, Slotted, #12 x 3", Zinc Plated

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HWSMS123
  • Rexel Part Number:

    517747
  • UPC:

    78100256662

Sheet Metal Screw, Self Tapping, Slotted Hex Washer Head. Size: #12 x 3". Hex Size: 5/16". Zinc Plated Steel. Package Quantity: 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # HWSMS123

Rexel Part # 517747

UPC 78100256662

UNSPSC 31161506

Diameter # 12

Drive Slotted

Length 3 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch