Bizline R14114LB Hex Lag Bolt, 1/4 x 1-1/4", Steel, Zinc Plated

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R14114LB
  • Rexel Part Number:

    162822
  • UPC:

    70559119585

Lag Screw, 1/4" x 1-1/4", Steel, Zinc Plated, Order of 1 Each = Pack of 100

$ 14.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R14114LB

Rexel Part # 162822

UPC 70559119585

UNSPSC 31160000

Diameter 1/4 in

Length 1 1/4 in

Material Steel

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch