Dottie LAG14212 Lag Screw, Hex Head, 1/4" x 2-1/2", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LAG14212
  • Rexel Part Number:

    614842
  • UPC:

    78100258506

Lag Screw, Hex Head, 1/4" x 2-1/2", Zinc Plated Steel

$ 23.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # LAG14212

Rexel Part # 614842

UPC 78100258506

UNSPSC 31161520

Diameter 1/4 in

Drive Hex

Length 2 1/2 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch