Dottie LAG14312 Lag Screw, Hex Head, 1/4" x 3-1/2", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LAG14312
  • Rexel Part Number:

    702786
  • UPC:

    78100258510

Lag Screw, Hex Head, 1/4" x 3-1/2", Zinc Plated Steel

$ 27.56 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LAG14312

Rexel Part # 702786

UPC 78100258510

UNSPSC 31161520

Diameter 1/4 in

Drive Hex

Length 3 1/2 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch