Dottie LAG38114 Lag Screw, Hex Head, 3/8" x 1-1/4", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LAG38114
  • Rexel Part Number:

    615017
  • UPC:

    78100258600

Lag Screw, Hex Head, 3/8" x 1-1/4", Zinc Plated Steel

$ 32.15 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # LAG38114

Rexel Part # 615017

UPC 78100258600

UNSPSC 31161520

Diameter 3/8 in

Drive Hex

Length 1 1/4 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch