Dottie LAG38212 Lag Screw, Hex Head, 3/8" x 2-1/2", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LAG38212
  • Rexel Part Number:

    518300
  • UPC:

    78100258604

Lag Screw, Hex Head, 3/8" x 2-1/2", Zinc Plated Steel

$ 42.10 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LAG38212

Rexel Part # 518300

UPC 78100258604

UNSPSC 31161520

Diameter 3/8 in

Drive Hex

Length 2 1/2 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch