Dottie LAG38312 Lag Screw, Hex Head, 3/8" x 3-1/2", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LAG38312
  • Rexel Part Number:

    603857
  • UPC:

    78100258608

Lag Screw, Hex Head, 3/8" x 3-1/2", Zinc Plated Steel

$ 52.80 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Dottie

Mfr Part # LAG38312

Rexel Part # 603857

UPC 78100258608

UNSPSC 39121700

Diameter 3/8 in

Drive Hex

Length 3 1/2 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch