Klein JTH6E17 1/2" T-Handle Hex-Key

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    JTH6E17
  • Rexel Part Number:

    306247
  • UPC:

    092644336737

1/2" T-Handle Hex Key, Journeyman Series, Blade Length: 6"

$ 20.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # JTH6E17

Rexel Part # 306247

UPC 092644336737

UNSPSC 27111710

Diameter 1/2 in

Length 6 in

Type Hex Key

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch