Klein JTH9E14 5/16" T-Handle Hex Key

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    JTH9E14
  • Rexel Part Number:

    312983
  • UPC:

    092644336829

5/16" T-Handle Hex Key, Journeyman Series, Length: 9"

$ 8.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # JTH9E14

Rexel Part # 312983

UPC 092644336829

UNSPSC 27111710

Diameter 5/16 in

Length 9 in

Type Hex Key

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch