Dottie HN34 Hex Nut, 3/4", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HN34
  • Rexel Part Number:

    517850
  • UPC:

    78100217060

Finished Hex Nut. Size: 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17035.*

$ 60.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # HN34

Rexel Part # 517850

UPC 78100217060

UNSPSC 39121700

Diameter 3/4 in

Material Steel

Type Hex Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch