Rack-A-Tiers 70931BKP1-77 1/2" Hex Bit

  • Mfr/Brand Name:

    Rack-A-Tiers
  • Mfr Number:

    70931BKP1-77
  • Rexel Part Number:

    408274
  • UPC:

    625912093119

1/2" Hex Bit, Shank Length: 2-1/2", Color: Black.

$ 7.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Rack-A-Tiers

Mfr Part # 70931BKP1-77

Rexel Part # 408274

UPC 625912093119

UNSPSC 27112801

Diameter 1/2 in

Length 2 1/2 in

Type Hex Driver

Place your Will Call order by clicking the cart button next to the appropriate Branch