Bizline 1224X114HTJ Self-Drill Screw, Hex Washer Head, 12 x 1-1/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    1224X114HTJ
  • Rexel Part Number:

    335097
  • UPC:

    70559103377

Self-Drilling Screw, Hex Washer Head, 12 x 1-1/4", Steel, Zinc Plated, Order of 1 Each = Pack of 100

$ 46.88 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 1224X114HTJ

Rexel Part # 335097

UPC 70559103377

UNSPSC 31160000

Diameter # 12

Drive Hex

Length 1 1/4 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch