Bizline R8112HT Self-Drill Screw, Hex Washer Head, 8 x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R8112HT
  • Rexel Part Number:

    80796
  • UPC:

    70559119499

Self-Drilling Screw, Hex Washer Head, 8" x 1-1/2", Steel, Zinc Plated, Order of 1 Each = Pack of 100

$ 9.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R8112HT

Rexel Part # 80796

UPC 70559119499

UNSPSC 31160000

Diameter # 8

Length 1 1/2 in

Material Steel

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch