Dottie TEKHW121 Self-Drilling Screw, Hex Washer Head, #12 x 1", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKHW121
  • Rexel Part Number:

    547472
  • UPC:

    78100217555

Self Drilling Screw, Hex Washer Head, Size: #12 x 1". Hex Size: 5/16". Zinc Plated Steel. Package Quantity: 100

$ 20.67 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TEKHW121

Rexel Part # 547472

UPC 78100217555

UNSPSC 31161528

Diameter # 12

Drive Hex

Length 1 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch