Dottie TEKHW14112 Self-Drilling Screw, Hex Washer Head, #14 x 1-1/2", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKHW14112
  • Rexel Part Number:

    524157
  • UPC:

    78100217580

Self-Drilling Screw, Hex Washer Head, 14 x 1-1/2", Steel

$ 29.85 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # TEKHW14112

Rexel Part # 524157

UPC 78100217580

UNSPSC 31161528

Diameter # 14

Drive Hex

Length 1 1/2 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch