Dottie TEKHW14114 Self-Drilling Screw, Hex Washer Head, #14 x 1-1/4", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKHW14114
  • Rexel Part Number:

    635234
  • UPC:

    78100217575

Self-Drilling Screw, Hex Washer Head, 14 x 1-1/4", Steel

$ 25.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # TEKHW14114

Rexel Part # 635234

UPC 78100217575

UNSPSC 31161528

Diameter # 14

Drive Hex

Length 1 1/4 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch