Dottie TEKHW612 Self-Drilling Screw, Hex Washer Head, #6 x 1/2", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKHW612
  • Rexel Part Number:

    615087
  • UPC:

    781002174554

Self Drilling Screw, Hex Washer Head, Size: #6 x 1/2". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17455.*

$ 8.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TEKHW612

Rexel Part # 615087

UPC 781002174554

UNSPSC 31161528

Diameter # 6

Drive Hex

Length 1/2 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch