Dottie TEKHW8114 Self-Drilling Screw, Hex Washer Head, #8 x 1-1/4", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKHW8114
  • Rexel Part Number:

    518242
  • UPC:

    78100217515

Self-Drilling Screw, Hex Washer Head, 8 x 1-1/4", Steel

$ 13.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # TEKHW8114

Rexel Part # 518242

UPC 78100217515

UNSPSC 31161528

Diameter # 8

Drive Hex

Length 1 1/4 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch