Dottie TEKHW812 Self-Drilling Screw, Hex Washer Head, 8 x 1/2", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKHW812
  • Rexel Part Number:

    265432
  • UPC:

    78100217500

Self-Drilling Screw, Hex Washer Head, 8 x 1/2", Steel

$ 10.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TEKHW812

Rexel Part # 265432

UPC 78100217500

UNSPSC 31161528

Diameter # 8

Drive Hex

Length 1/2 in

Material Steel

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch