Appleton VMA-75 Pendant Mount 3/4 Hub-globe

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    VMA-75
  • Rexel Part Number:

    25863
  • UPC:

    781381714709

Appleton Vma-75 Mounting Hood, Size: 3/4 In Hub, Material: Copperfree (4/10 Of 1pct Maximum) Aluminum Or Malleable Iron, Lamp Type: High Pressure Sodium, Mounting: Pendant, Finish: Triple-coat (zinc Electroplate, Chromate And Epoxy Powder Coat), For Mercmaster Jr. Luminaires

$ 62.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # VMA-75

Rexel Part # 25863

UPC 781381714709

UNSPSC 39111817

Place your Will Call order by clicking the cart button next to the appropriate Branch