Sensor Switch LSXR 3PK Fixture Mount Occupancy Sensor, 3 Lenses

  • Mfr/Brand Name:

    Sensor Switch
  • Mfr Number:

    LSXR 3PK
  • Rexel Part Number:

    629198
  • UPC:

    820476601187

Occupancy Sensor, 120/277 VAC, Passive Infrared (PIR), Fixture Mount, Pre-Attached Drop Mounting Bracket Standard. Includes: Interchangeable Lenses (High Mount 360°, Low Mount 360°, and Aisleway).

$ 58.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sensor Switch

Mfr Part # LSXR 3PK

Rexel Part # 629198

UPC 820476601187

UNSPSC 39121524

Color White

Mounting Fixture

Type Passive Infrared (PIR)

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch